Shop All Automotive Heating & Air Conditioning Controls
Four Seasons
Heater Valve, 74802
Mfr # 74802
Zoro # G6243439
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic / Steel
- Type Heater Valves
- Operation Type Vacuum
- Opening In 0.625 in
- Hose Connector Quantity 2 Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 74802
- Zoro # G6243439
- UPC # 96361748026
- Country of Origin China
- Category Automotive Heating & Air Conditioning Controls
Details
Material | Thermoplastic / Steel |
Type | Heater Valves |
Operation Type | Vacuum |
Opening In | 0.625 in |
Hose Connector Quantity | 2 Connectors |
Opening B | 0.625 in |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Genuine Connecting Rod Nut, 11240518321 (11240518321)
- BUYERS PRODUCTS 14-23 Foot Aluminum Tarp Kit 600W/90-1 Gear Motor - 5 Springs With Wind Deflector (5545000)
- DAYCO 86-89 Nissan 2.4L Heater Hose, 87696 (87696)
- MOROSO CONNECTOR, THRU PANEL, RED (74144)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-103 (604-103)
- NTK HVAC Blower Control Switch, 1S1450 (1S1450)
- DORMAN HVAC Heater Control Knob, 76881 (76881)
- DORMAN HVAC Heater Control Knob, 76882 (76882)
- GENUINE Hvac Control Unit, 64116956319 (64116956319)
- Four Seasons Automotive Heating & Air Conditioning