Shop All Automotive Heating & Air Conditioning Controls
Four Seasons
Heater Valve, 74603
Mfr # 74603
Zoro # G6250393
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Heater Valves
- Opening B 0.625 in
- Opening In 0.625 in
- Operation Type Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 74603
- Zoro # G6250393
- UPC # 96361746039
- Country of Origin China
- Category Automotive Heating & Air Conditioning Controls
Details
Material | Steel |
Type | Heater Valves |
Opening B | 0.625 in |
Opening In | 0.625 in |
Operation Type | Vacuum |
Hose Connector Quantity | 2 Connectors |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Inflator with Dual Foot Air Chuck (STG-02)
- A & I PRODUCTS Weld On End For Lift Arm, Cat I (RH/LH) 8" x2" x8" (A-BE010)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 12, PAJ-312 (PAJ-312)
- SPEC-D TUNING 07-13 CHEVROLET SILVERADO 1500 69' SHORT BED FENDER FLARES, PK 2 (FDF-SIV07SBV2-PK-MP)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- NTK HVAC Blower Control Switch, 1S1450 (1S1450)
- DORMAN HVAC Heater Control Knob, 76829 (76829)
- MOTORMITE Temperature Control Knob Assortment, 76881 (76881)
- MOTORMITE Temperature Control Knobs, 76843 (76843)
- STANDARD IGNITION A/C & Heater Blower Motor Sw Connector, S-850 (S-850)
- Four Seasons Automotive Heating & Air Conditioning Controls