Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Heater Fitting, 84505
Mfr # 84505
Zoro # G3275681
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heater Fitting
- Connector Type 5/8" Hose Barb to 1/2" NPT; 45º
- Material Steel
- Outlet Length 0.94 in
- Center Width 1.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84505
- Zoro # G3275681
- UPC # 96361845053
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Length | 0.94 in |
Center Width | 1.500 in |
Inlet Dia. | 0.81 in |
Inlet Length | 0.750 in |
Overall B Length | 2.750 in |
Inlet Dia. Fraction | 13/16 in |
Overall Depth | 2.500 in |
Fitting Size End 2 | .5 in |
Fitting Size End 1 | 0.625 in |
Details
Type | Heater Fitting |
Connector Type | 5/8" Hose Barb to 1/2" NPT; 45º |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drip Pan Kit, Absorbs 5.5 gal. Oil, , White (3RPV2)
- UWS Crossover Truck Tool Box, 72", EC10603 (EC10603)
- BETA 1 FILTERS Spin-On replacement filter for P551551 / DONALDSON (B1SO0001705)
- WEGMANN AUTOMOTIVE Low-Profile Steel Stick (410090ST)
- FOUR SEASONS FTG-SPLICER #10MO X (17233)
- FOUR SEASONS Hi Flow Ssv M8/13Mm Valve Valve Core, 59355 (59355)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- FOUR SEASONS Fitting-Splicer #12 Ac Fitting, 12312 (12312)
- FOUR SEASONS Fitting-Splicer Bl, 14308 (14308)
- FOUR SEASONS Saturn Vue 10-08 Water Outlet, 86174 (86174)
- UNIVERSAL AIR COND Nissan 96- Expansion Valve, Ex10051C (EX10051C)
- Four Seasons Automotive Heating & Air Conditioning