Shop All Automotive Heater Cores
Four Seasons
Heater Core, 98783
Mfr # 98783
Zoro # G5357522
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-5/8 IN
- Material Aluminum
- Width 6 IN
- Thickness 1-7/8 IN
- Core Width 6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 98783
- Zoro # G5357522
- UPC # 846385004673
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 7-5/8 IN |
Width | 6 IN |
Core Width | 6.000 in |
Core Height | 7.625 in |
Core Depth | 1.875 in |
Details
Material | Aluminum |
Thickness | 1-7/8 IN |
Tube 2 | 0.625 in |
Core Material | Aluminum |
Type | Heater Core /Aluminum |
Tube 1 | 0.625 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- ZORO SELECT Silicone Coolant Hose, ID 1 1/2 In (5515-150)
- A & I PRODUCTS Screw, Grille Door 3" x5" x1" (A-529672M1)
- HORIZON TOOL S Cam Brake Tool (36700)
- FOUR SEASONS Heater Core, 90069 (90069)
- FOUR SEASONS Heater Core, 90011 (90011)
- APDI 06-07 Dodge Charger Heater Core, 9010505 (9010505)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- SPEC-D TUNING 99-04 Chevrolet Silverado Radiator-3 Core (RAD3-SIV99)
- SUBURBAN MANUFACTURING Suburban NT Series Lightweight Furnace; 19;000 BTU (2450A)
- Four Seasons Automotive Heater Cores