Shop All Automotive Heater Cores
Four Seasons
Heater Core, 98617
Mfr # 98617
Zoro # G5361810
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 9-1/8 IN
- Thickness 1-7/8 IN
- Width 7-1/4 IN
- Core Height 9.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 98617
- Zoro # G5361810
- UPC # 846385004796
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 9-1/8 IN |
Width | 7-1/4 IN |
Core Height | 9.125 in |
Core Width | 7.250 in |
Core Depth | 1.875 in |
Details
Material | Aluminum |
Thickness | 1-7/8 IN |
Tube 1 | 0.625 in |
Tube 2 | 0.750 in |
Type | Heater Core /Aluminum |
Core Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY 20 Oz. Brake Cleaner Can (SW069)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 30, BL-530 (BL-530)
- CLASSIC ACCESSORIES Sedan Car Cover, Biodiesel, Compact (10-011-241001-00)
- LISLE PLIERS PLASTIC CLIP REMOVAL (LI42880)
- FOUR SEASONS Heater Core, 90069 (90069)
- FOUR SEASONS Heater Core, 90011 (90011)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- SUBURBAN MANUFACTURING Suburban 2607A Furnace Core for Select SF-Q Series (2607A)
- AFTERMARKET 399041 Heater 10 14 x 6 38 x 2 12 Core (399041-NOR)
- SPEC-D TUNING 98-02 Bmw Z3 Radiator 3.2L- 2 Core- Also Fit M Coupe M Roaster- E36 (RAD3-Z398)
- APDI 02-06 Explorer/Aviator/Mountaineer Heater Core, 9010366 (9010366)
- Four Seasons Automotive Heating & Air Conditioning