Shop All Automotive Heater Cores
Four Seasons
Heater Core, 98604
Mfr # 98604
Zoro # G5362212
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2 IN
- Thickness 1 IN
- Width 6-3/8 IN
- Material Aluminum
- Core Width 6.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 98604
- Zoro # G5362212
- UPC # 846385004628
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 7-1/2 IN |
Width | 6-3/8 IN |
Core Width | 6.375 in |
Core Depth | 1.000 in |
Core Height | 7.500 in |
Details
Thickness | 1 IN |
Material | Aluminum |
Tube 1 | 0.625 in |
Type | Heater Core /Aluminum |
Core Material | Aluminum |
Tube 2 | 0.625 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO MARINE 2-1/16" Transmission Oil Pressure 400 PSI/25 Bar-8-32V-Black Dial (A2C59514145)
- VELVAC 8-1/2 Center Mount Convex Black (708503)
- COUNTERACT Hub Pro XL Replacement Pads, 2-1/2" L, PK6 (HBCR22)
- STAR BRITE Star brite 089632P Premium Cleaner Wax - 32 oz. (089632P)
- FOUR SEASONS Heater Core, 90011 (90011)
- FOUR SEASONS Heater Core, 90069 (90069)
- ONE STOP SOLUTIONS 89-08 Country Squire-Crown Victoria Heater Core, 98740 (98740)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- SUBURBAN MANUFACTURING Suburban 2609A Furnace Core for Select SF-Q Series (2609A)
- AFTERMARKET 399078 Heater 10 12 x 5 58 x 2 Core (399078-NOR)
- SUBURBAN MANUFACTURING Suburban 2605A Furnace Core for Select SF-Q Series (2605A)
- Four Seasons Automotive Heater Cores