Shop All Automotive Heater Cores
Four Seasons
Heater Core, 98552A
Mfr # 98552A
Zoro # G500630582
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 6-5/8 IN
- Width 7-1/4 IN
- Thickness 1-7/8 IN
- Tube 2 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 98552A
- Zoro # G500630582
- UPC # 846385003973
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 6-5/8 IN |
Width | 7-1/4 IN |
Core Width | 7.250 in |
Core Height | 6.625 in |
Core Depth | 1.875 in |
Details
Material | Aluminum |
Thickness | 1-7/8 IN |
Tube 2 | 0.750 in |
Core Material | Aluminum |
Tube 1 | 0.625 in |
Type | Heater Core /Aluminum |
Description
Heater Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT541)
- MOTHERS Ca Gold Chrme Polish12Oz (05212)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK6 (125026)
- FOUR SEASONS Heater Core, 90011 (90011)
- FOUR SEASONS Heater Core, 90069 (90069)
- FEBI Heater Core, 18158 (18158)
- SUBURBAN MANUFACTURING Suburban 2611A Furnace Core for Select NT-SQ Series (2611A)
- SPEC-D TUNING 97-04 Ford Mustang 2 Core Radiator (RAD2-MST97)
- SUBURBAN MANUFACTURING Suburban 2608A Furnace Core for Select SF-FQ Series (2608A)
- APDI 02-06 Explorer/Aviator/Mountaineer Heater Core, 9010366 (9010366)
- Four Seasons Automotive Heating & Air Conditioning