Shop All Automotive Heater Cores
Four Seasons
Heater Core, 98466
Mfr # 98466
Zoro # G5359668
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-7/8 IN
- Width 6-3/8 IN
- Thickness 1-1/4 IN
- Material Aluminum
- Tube 1 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 98466
- Zoro # G5359668
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 8-7/8 IN |
Width | 6-3/8 IN |
Core Width | 6.375 in |
Core Depth | 1.250 in |
Core Height | 8.875 in |
Details
Thickness | 1-1/4 IN |
Material | Aluminum |
Tube 1 | 0.625 in |
Core Material | Aluminum |
Tube 2 | 0.625 in |
Type | Heater Core /Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-24 With Nut (BA2)
- RACE SPORT 9007 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr (RSPNP9007)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- A & I PRODUCTS Cable, Raven Viper 4 Monitor 5" x6.5" x2" (A-CBL2077)
- FOUR SEASONS Heater Core, 90011 (90011)
- FOUR SEASONS Heater Core, 90069 (90069)
- APDI 01-04 Dodge Dakota-Durango (Front) Heater, 9010471 (9010471)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- VALEO Cadillac Heater Core, 812126 (812126)
- APDI 62-63 Ford Fairlane Heater Core, 9010321 (9010321)
- Four Seasons Automotive Heater Cores