Shop All Automotive Heater Cores
Four Seasons
Heater Core, 92074
Mfr # 92074
Zoro # G5367270
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 IN
- Width 10-3/4 IN
- Material Aluminum
- Length 4-7/8 IN
- Type Heater Core /Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 92074
- Zoro # G5367270
- UPC # 846385007261
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 10-3/4 IN |
Length | 4-7/8 IN |
Core Width | 10.75 in |
Core Depth | 1 in |
Core Height | 4.875 in |
Details
Thickness | 1 IN |
Material | Aluminum |
Type | Heater Core /Aluminum |
Tube 1 | 0.69 in |
Tube 2 | 0.69 in |
Core Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Alternator, 5PK890 (5PK890)
- TRUCK-LITE Led, 1 Diode, License Light, Round, Grommet Mount, Hardwired, .180 Bullet, 12V, Kit (33010C)
- DANA BALL JOINT KIT - DANA 50 (700238-2X)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- FOUR SEASONS Heater Core, 90069 (90069)
- FOUR SEASONS Heater Core, 90011 (90011)
- APDI 01-04 Dodge Dakota-Durango (Front) Heater, 9010471 (9010471)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- OSC HVAC Heater Core, 98819 (98819)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- SPEC-D TUNING 55-57 Chevrolet Small Block Radiator-3 Core (RAD3-CSB55)
- Four Seasons Automotive Heater Cores