Shop All Automotive Heater Cores
Four Seasons
Heater Core, 90069
Mfr # 90069
Zoro # G5356536
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/8 IN
- Width 6-1/4 IN
- Thickness 1-1/4 IN
- Material Aluminum
- Type Heater Core /Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 90069
- Zoro # G5356536
- UPC # 846385000521
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 7-1/8 IN |
Width | 6-1/4 IN |
Core Width | 6.250 in |
Core Depth | 1.250 in |
Core Height | 7.125 in |
Details
Thickness | 1-1/4 IN |
Material | Aluminum |
Type | Heater Core /Aluminum |
Tube 1 | 0.625 in |
Tube 2 | 0.625 in |
Core Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SERVICE Diesel Fuel Additive, 16 oz. (09016-09)
- A & I PRODUCTS Snap Ring, PTO Front Bearing 3" x3" x0.2" (A-314267)
- SLIME CORDLESS INFLATR BLACK/GREEN (40080)
- PERFORMANCE TOOL Inner Tie Rod Tool, W83027 (W83027)
- FOUR SEASONS Heater Core, 90011 (90011)
- SPEC-D TUNING 64-66 Ford Mustang Shelby V8 L6 3 Row Tri Core Radiator (RAD3-MST64V8)
- SUBURBAN MANUFACTURING Suburban 2611A Furnace Core for Select NT-SQ Series (2611A)
- SUBURBAN MANUFACTURING Suburban 2607A Furnace Core for Select SF-Q Series (2607A)
- VALEO Cadillac Heater Core, 812126 (812126)
- SUBURBAN MANUFACTURING Suburban 2605A Furnace Core for Select SF-Q Series (2605A)
- APDI 62-63 Ford Fairlane Heater Core, 9010321 (9010321)
- Four Seasons Automotive Heating & Air Conditioning