Shop All Automotive Heater Cores
Four Seasons
Heater Core, 90052
Mfr # 90052
Zoro # G5344749
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1-1/8 IN
- Width 7-3/4 IN
- Length 8-1/2 IN
- Material Aluminum
- Core Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 90052
- Zoro # G5344749
- UPC # 846385000378
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 7-3/4 IN |
Length | 8-1/2 IN |
Core Depth | 1.125 in |
Core Height | 8.500 in |
Core Width | 7.750 in |
Details
Thickness | 1-1/8 IN |
Material | Aluminum |
Core Material | Aluminum |
Tube 1 | 0.625 in |
Type | Heater Core /Aluminum |
Tube 2 | 0.750 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Union, 5/16 (1/2-20 Inverted), 1/card (BLU-5C)
- UNITED MARKETING 7 PIN Heavy Duty RD TO 7 RV BLADE ADAP (47595)
- SEACHOICE Painted Trailer Wheel Hub, 1,350 lbs., 5 UHI Lugs (53161)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer - 7,000 RPM (Gas - All Outboar (33817)
- FOUR SEASONS Heater Core, 90069 (90069)
- FOUR SEASONS Heater Core, 90011 (90011)
- SUBURBAN MANUFACTURING Suburban 2609A Furnace Core for Select SF-Q Series (2609A)
- APDI 02-06 Explorer/Aviator/Mountaineer Heater Core, 9010366 (9010366)
- SPEC-D TUNING 97-04 Ford Mustang 2 Core Radiator (RAD2-MST97)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- SUBURBAN MANUFACTURING Suburban 2607A Furnace Core for Select SF-Q Series (2607A)
- Four Seasons Automotive Heater Cores