Shop All Automotive Heater Cores
Four Seasons
Heater Core, 90050
Mfr # 90050
Zoro # G5351100
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7-1/2 IN
- Thickness 1-1/4 IN
- Material Aluminum
- Length 8-1/4 IN
- Core Height 8.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 90050
- Zoro # G5351100
- UPC # 846385000354
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 7-1/2 IN |
Length | 8-1/4 IN |
Core Height | 8.250 in |
Core Depth | 1.250 in |
Core Width | 7.500 in |
Details
Thickness | 1-1/4 IN |
Material | Aluminum |
Type | Heater Core /Aluminum |
Core Material | Aluminum |
Tube 2 | 0.750 in |
Tube 1 | 0.750 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera With RCA Connectors (RVS-771)
- OTC Terminal Release Tool Set (4461)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1623 (ACT1623)
- DB ELECTRICAL New Starter For Honda Small Engine 21Hp 22Hp Gxv630 Gxv660 Gxv690 31200-Z6M-003 (410-52397)
- FOUR SEASONS Heater Core, 90011 (90011)
- FOUR SEASONS Heater Core, 90069 (90069)
- SUBURBAN MANUFACTURING Suburban 2611A Furnace Core for Select NT-SQ Series (2611A)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- SUBURBAN MANUFACTURING Suburban NT Series Lightweight Furnace; 19;000 BTU (2450A)
- SUBURBAN MANUFACTURING Suburban 2608A Furnace Core for Select SF-FQ Series (2608A)
- AFTERMARKET 399041 Heater 10 14 x 6 38 x 2 12 Core (399041-NOR)
- Four Seasons Automotive Heating & Air Conditioning