Shop All Automotive Heater Cores
Four Seasons
Heater Core, 90045
Mfr # 90045
Zoro # G5350559
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thickness 1-7/8 IN
- Width 5-7/8 IN
- Length 7-1/2 IN
- Type Heater Core /Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 90045
- Zoro # G5350559
- UPC # 846385000316
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 5-7/8 IN |
Length | 7-1/2 IN |
Core Depth | 1.875 in |
Core Width | 5.875 in |
Core Height | 7.500 in |
Details
Material | Aluminum |
Thickness | 1-7/8 IN |
Type | Heater Core /Aluminum |
Core Material | Aluminum |
Tube 2 | 0.625 in |
Tube 1 | 0.625 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/4", Blue, Type A, 100 ft. (81-1014-100BL)
- A & I PRODUCTS CabCAM Cable, CommCenter & 4600 Display Camera, 7, 8, 9 R Series Deere Tractors S Combines 7"x7"x3" (A-GS3C)
- ACDELCO Pump Asm-Vac (12696313)
- DRAW-TITE 20-C ESCAPE CLS III ROUND TUBE MAX-FRAME RECEIVER HITCH (76327)
- FOUR SEASONS Heater Core, 90011 (90011)
- FOUR SEASONS Heater Core, 90069 (90069)
- GLOBAL PARTS DISTRIBUTORS Heater Core, 8231418 (8231418)
- APDI 01-04 Dodge Dakota-Durango (Front) Heater, 9010471 (9010471)
- SUBURBAN MANUFACTURING Suburban NT Series Lightweight Furnace; 19;000 BTU (2450A)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- SPEC-D TUNING 55-57 Chevrolet Small Block Radiator-3 Core (RAD3-CSB55)
- Four Seasons Automotive Heating & Air Conditioning