Shop All Automotive Heater Cores
Four Seasons
Heater Core, 90007
Mfr # 90007
Zoro # G5355300
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 7-3/8 IN
- Thickness 1-7/8 IN
- Width 7-1/4 IN
- Core Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 90007
- Zoro # G5355300
- UPC # 846385000071
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 7-3/8 IN |
Width | 7-1/4 IN |
Core Height | 7.375 in |
Core Depth | 1.875 in |
Core Width | 7.250 in |
Details
Material | Aluminum |
Thickness | 1-7/8 IN |
Core Material | Aluminum |
Tube 2 | 0.625 in |
Tube 1 | 0.625 in |
Type | Heater Core /Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Flexible Retrieving Tool, 23" (31140)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 17-11/16 In (PT8387)
- BECKSON MARINE Soft-Mate Insulated Beverage Holder - Black (HH-61B)
- WEATHERTECH Front FloorLiners, Black, Model 443691 (443691)
- FOUR SEASONS Heater Core, 90069 (90069)
- FOUR SEASONS Heater Core, 90011 (90011)
- APDI 01-04 Dodge Dakota-Durango (Front) Heater, 9010471 (9010471)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- SUBURBAN MANUFACTURING Suburban NT Series Lightweight Furnace; 19;000 BTU (2450A)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- SPEC-D TUNING 55-57 Chevrolet Small Block Radiator-3 Core (RAD3-CSB55)
- Four Seasons Automotive Heater Cores