Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Hd Bus:K-Diesel Kiki-Zexel-Seltec Tm16 W New Compressor, 68605
Mfr # 68605
Zoro # G5337557
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type York-Diesel Kiki-Zexel-Seltec
- Includes Clutch Included
- Compressor Type TM16
- Coil Voltage 12 2H
- O-Ring A Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 68605
- Zoro # G5337557
- UPC # 96361686052
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 4.56 in |
Details
Type | York-Diesel Kiki-Zexel-Seltec |
Includes | Clutch Included |
Compressor Type | TM16 |
Coil Voltage | 12 2H |
O-Ring A Quantity | 2 |
Oil Filled | Included |
Terminal Type | Bullet |
Compatible Refrigerant Oil Type | PAG 46 |
Discharge Port Type | O-Ring |
Pulley Belt Type | Serpentine |
Mounting Type | Ear Mount |
Distance From Clutch To Mounting Flange | 0.83 IN |
Refrigerant Type | R134a |
Coil Clock Position | 1 Wire Lead |
Suction Port Type | O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE 1-Mile Deck Mount, Bi-Color Red/Green Combo Sidelight-12V-SS Housing (66318-7)
- STENS Oem Replacement Belt 265-004 For Wright 71460036 (265-004)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- GROCO GROCO 2" NPT x 2" ID Bronze 90 Degree Pipe to Hose Fitting Standard Fl (PTHC-2000)
- FOUR SEASONS CHEVY/GMC:NEW GM HD6 W/CLUTCH (58953)
- FOUR SEASONS Ford:Halla Hcc-Rs20 New Compressor, 98324 (98324)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS A/C SERVICE KITS (20252SK)
- FOUR SEASONS ACURA/HONDA:NEW DENSO 10S17C W/CLUTCH (78383)
- FOUR SEASONS TM16 COMPRESSOR W/ CLUTCH (68635)
- DENSO A/C Compressor and Clutch, 471-1630 (471-1630)
- Four Seasons Automotive Air Conditioning Compressors & Clutches