Shop All Automotive Wires & Cables
Four Seasons
HARNESS CONNECTOR
Mfr # 37243
Zoro # G002159284
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Connector Shape T design
- Terminal Quantity 4
- Gender Female
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37243
- Zoro # G002159284
- UPC # 96361098336
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Wire Length | 6.000 in |
Details
Type | Connector |
Connector Shape | T design |
Terminal Quantity | 4 |
Gender | Female |
Terminal Gender | Female |
Connector Pin Qty | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI DOUBLE LID ALUM CROSS BOX F/FULLSIZE TRUCKS (ST63A)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN (96322-3-01D)
- WEATHERTECH Front Rubber Mats/Tan, W86TN (W86TN)
- WEATHER GUARD ITEMIZER DRAWER UNIT (318-3)
- FOUR SEASONS HARNESS CONNECTOR (37241)
- MOTORMITE 16-14 Gauge Female Ford Block Technician Technician Term, 85367 (85367)
- ANCOR Black 2 AWG Battery Cable - 25' (114002)
- PACER GROUP Pacer Black 1/0 AWG Battery Cable, Sold By The Foot (WUL1/0BK-FT)
- AFTERMARKET 12 Volt Tachometer Hour Meter Alternator for Faria Pulsed 04000 RPM (TD5157)
- PACER GROUP Pacer Black 2 AWG Battery Cable, 50' (WUL2BK-50)
- SPARTAN POWER Single Black 5 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK0AWG5FT56)
- Four Seasons Automotive Electrical