Shop All Automotive Wires & Cables
Four Seasons
HARNESS CONNCTR
Mfr # 37229
Zoro # G102159122
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Connector Type Pin
- Connector Shape Rectangular
- Gender Male
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37229
- Zoro # G102159122
- UPC # 96361372290
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Type | Connector |
Connector Type | Pin |
Connector Shape | Rectangular |
Gender | Male |
Terminal Gender | Female |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Overhead Valve Spring Compressor Kit (2235)
- ILC Replacement for Light Bulb / Lamp 60t10n replacement light bulb lamp (60T10N LIGHT BULB / LAMP)
- VELVAC Primary Wire 12 Ga X 100' Green (051155)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (80824)
- FOUR SEASONS HARNESS CONNECTOR (37241)
- STANDARD IGNITION Connector, Hp7310 (HP7310)
- MOTORMITE REMOTE CONTROL CABLES-7/8 IN X 5 FEET .0 (55103)
- SPARTAN POWER Single Black 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK4/0AWG4FT56)
- MOTORMITE Lighter Socket Cigarette Light, 56458 (56458)
- SPARTAN POWER 10 foot 4 AWG Battery Cable Set with 3/8" Ring Terminals (SP-10FT4CBL38)
- ZEROSTART Weatherproof Receptacle - Square, 4 Hole Flange Painted (3600088)
- Four Seasons Automotive Wires & Cables