Shop All Automotive Wires, Harnesses & Pigtails
Four Seasons
Harness Connctr, 37228
Mfr # 37228
Zoro # G2651832
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Terminal Gender Male
- Terminal Quantity 2
- Gender Female
- Connector Shape V design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37228
- Zoro # G2651832
- UPC # 96361372283
- Country of Origin Unknown
- Category Automotive Wires, Harnesses & Pigtails
Details
Type | Connector |
Terminal Gender | Male |
Terminal Quantity | 2 |
Gender | Female |
Connector Shape | V design |
Connector Type | Spade |
Connector Pin Qty | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA ECCENTRIC TANK REDUCER, 3IN SPIGOT X 1-1/2IN HUB (T1041-1)
- SYNTEC INDUSTRIES Bunk Carpet Black 9 x 100' (BC0960051-100)
- GROCO Stainless Steel Thru-Hull Fitting; 1" (TH-1000-WS)
- 3M Wheel Weights (99473)
- VELVAC Butt Connector Vinyl 22-18 50 Pk (056051-50)
- DISCO Wire Harness Connector Harness-Blower Motor Resistor (9813PK)
- MOROSO WIRE LOOM KIT, UNIV, RED (72151)
- STANDARD IGNITION Air Chrg Temp Sensor Connector (TX3A)
- VELVAC Nylon Split Loom 1/4"Id X 100' Spool (020104-7)
- MR. GASKET COMP WIRE LOOMS (6015)
- TRUCK-LITE Stop/Turn/Tail Plug, 16 Gauge GPT Wire, Right Angle PL-3, Stripped End/Ring Terminal, 11 in.0 (94993-3)
- Four Seasons Automotive Wires, Harnesses & Pigtails