Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Geo/Toyota:New Denso 10Pa15C W/Clutch New Compressor, 58397
Mfr # 58397
Zoro # G5338397
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type 10PA15C
- Includes Clutch Included
- Type Nippondenso
- Mounting Type Tangent Mount
- Discharge Port Type Pad Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 58397
- Zoro # G5338397
- UPC # 96361583979
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 5.500 in |
Details
Compressor Type | 10PA15C |
Includes | Clutch Included |
Type | Nippondenso |
Mounting Type | Tangent Mount |
Discharge Port Type | Pad Mount |
Pulley Belt Type | Serpentine |
Refrigerant Type | R134a |
Coil Clock Position | 1 Wire Lead |
Coil Voltage | 12 2H |
Terminal Type | Spade |
O-Ring A Quantity | 1 |
Distance From Clutch To Mounting Flange | 1.66 IN |
Compatible Refrigerant Oil Type | PAG 46 |
Oil Filled | Included |
Suction Port Type | Pad Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 45g., PK25 (FN045Z)
- VELVAC Push-Lock, Male Run Tee, 3/8"x3/8"x3/8" (016403)
- DAYCO Utility Belt Industrl V-Belt, Ap37 (AP37)
- SUR&R Line Adapter, Fuel Line Type, PK2 (K445)
- FOUR SEASONS Complete A/C Kit, 4194NK (4194NK)
- FOUR SEASONS Toyota:New Denso 10Pa15C W/Clutch (78335)
- FOUR SEASONS Denso 10S15C Compressor W/ Clutch (198372)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS COMPLETE BLOWER MOTOR (75748BRK3)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- UNIVERSAL AIR COND Freightl Peterb Kenwo New Compressor, Co4485C (CO4485C)
- Four Seasons Automotive Heating & Air Conditioning