Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
Gasket, 24157
Mfr # 24157
Zoro # G8895386
product price: $0.99
/ea
Sold in multiples of 11 for $10.89
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type Compressor
- Application Compatible with R12 and R134A, Steel construction, High quality construction, Oil resistant, Universal applications
- Gasket Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24157
- Zoro # G8895386
- UPC # 96361241572
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Details
Material | Metal |
Item | Gaskets |
Type | Compressor |
Application | Compatible with R12 and R134A, Steel construction, High quality construction, Oil resistant, Universal applications |
Gasket Type | Gasket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- TIMBREN 97-03 F150 REAR LOAD BOOSTERS (FR1525HD)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- CAMCO RhinoFLEX 90-Degree Swivel Fitting Clear (39857)
- FOUR SEASONS O-RINGS LATHE CUT (24520)
- FOUR SEASONS O-Ring, 23680 (23680)
- FOUR SEASONS O-Ring, 24649 (24649)
- FOUR SEASONS O-Ring, 23682 (23682)
- FOUR SEASONS O-Ring, 24087 (24087)
- FOUR SEASONS O-Ring-Green 10 Pack, 24610 (24610)
- SKF Shaft Seal, 3-1/2 x 4-7/16 x 3/8", CRWA1, NBR (34861)
- Four Seasons Engine Gaskets, Seals & O-Rings