Shop All Automotive Fuses
Four Seasons
Fuse Plug, 35877
Mfr # 35877
Zoro # G5624417
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .472 IN
- Type Filter Driers
- Head Diameter .55 IN
- Thread Length .33 IN
- Thread Diameter .36 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35877
- Zoro # G5624417
- UPC # 96361358775
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | .472 IN |
Head Diameter | .55 IN |
Thread Length | .33 IN |
Thread Diameter | .36 IN |
Details
Type | Filter Driers |
Head Drive Type | Hex Lock |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Kit Class J Fuse Rejection (H600J)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, SC, PK12 (FCSC900K62M12)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FNQ-R-6-1/4)
- BULLDOG WINCH ANL Fuse 300A (20355)
- GROTE Swtch, Ignition, 4 Position, Momentary Strt (82-2156)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (1735PK)
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- GROTE Switch Toggle, 25 Amp, ON/OFF/ON, SPDT (82-0315)
- MIDWEST FASTENER 15, 8 PK (70607)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK10 (1735PK10)
- Four Seasons Automotive Fuses