Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
FREIGHTLINER 02-93
Mfr # 33479
Zoro # G802110782
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket / Seals
- Material Steel
- Outlet Diameter 0.394 in
- Inlet Filter Fitting Type Female
- Bracket w/o Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33479
- Zoro # G802110782
- UPC # 96361334793
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Diameter | 0.394 in |
Body Length | 9.000 IN |
Body Diameter | 3.000 IN |
Overall Depth | 9.000 in |
Details
Includes | Gasket / Seals |
Material | Steel |
Inlet Filter Fitting Type | Female |
Bracket | w/o Bracket |
Outlet Fraction | 3/8 in |
In Line Filter Outlet Fitting Type | Female |
Inlet Fraction | 3/8 in |
Desiccant | Yes |
Connector Type | Female O-Ring |
Outlet Fitting Type | Female O-Ring |
Sight Glass | Yes |
Inlet Fitting Type | Female O-Ring |
In Line Filter Material | Desiccant |
Moisture Indicator Window | Yes |
Connector B Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cylinder; Cab Door 21" x1" x1" (A-T249397)
- BAJA DESIGNS S2 SPORT, PAIR DRIVING/COMBO LED (547803)
- GROTE Primary Wire, 8 Gauge, White, 100 ft. Spool (87-4007)
- RUBBERMASTER 5.70-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488952)
- FOUR SEASONS AC FITTING /ADAPTER (12204)
- FOUR SEASONS Ac Fitting /Adapter, 12203 (12203)
- FOUR SEASONS FITTING-FO BL #8 R1 (14928)
- FOUR SEASONS Fiat 500 15-10 (20478)
- FOUR SEASONS Fitting Heater Fitting, 84506 (84506)
- FOUR SEASONS ACURA INTEGRA 89-86/DODGE COLT 85/HYUN E (33428)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- Four Seasons Automotive Heating & Air Conditioning