Shop All Engine Components
Four Seasons
Ford Transit Connect 13-10 Rad-Cond Fan, 76256
Mfr # 76256
Zoro # G9586496
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Assembly
- Width 31.75 in
- Material Plastic / Metal
- Height 16.5 in
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76256
- Zoro # G9586496
- UPC # 96361762565
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 31.75 in |
Height | 16.5 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Voltage | 12 |
Color | Black |
Terminal Gender | Male |
Shroud Material | Plastic |
Shroud Included | Included |
Motor Type B | Condenser Fan |
Connector Shape | Oval |
Motor Type A | Radiator Fan Assembly |
Connector Quantity | 1 |
Blade Type | Rigid |
Mount Type | OE mount |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Terminal Quantity | 2 |
Connector Type | 2 wire lead w/ Connector |
Electrical Or Mechanical | Electrical |
Connector Gender | Female |
Fan Quantity | 2 |
Hub Bolt Hole Quantity | OE Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE DPDT Contura Switch - (ON)/OFF/(ON) (1001809)
- BEP MARINE Mini Battery Selector Switch (701S)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RC12YC (71S)
- JOHNSON PUMP Johnson Pump 72303-002 Bilge Alert High Water Alarm, 24V (72303-002)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- JUSTRITE Door Cylinder (29920)
- Four Seasons Engine Components