Shop All Automotive Electrical Parts
Four Seasons
Ford Thunderbird 97-94/Merc Cougar 97-94 Resistor Block, 20318
Mfr # 20318
Zoro # G2844253
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Speed Fixed # 3
- Connector Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20318
- Zoro # G2844253
- UPC # 96361203181
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Speed | Fixed # 3 |
Connector Shape | Rectangular |
Connector Gender | Female |
Terminal Type | Spade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Larson Electronics SL-360-M-B Blue 360 Deg Battery Powered Beacon Light; 20 LEDs; Magnetic Base (SL-360-M-B)
- BOSCH Manifold Absolute Pressure Sensor, 0261230101 (0261230101)
- KENTO GEAR Mesh Lower Grille for 2009-2014 Ford F-150, 13 Limited Chrome (KE2532929)
- ILB GOLD Replacement For Ihc, 191455R91 Ignition Coil (191455R91 IGNITION COIL)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D Elite Shim For Toyota/Lexus 80K-Series (LKP-TOY-SHIM)
- INSTALLBAY BY METRA GM VATS RESISTOR Assortment, PK 170 (GMVATS)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- Four Seasons Automotive Electrical Parts