Shop All Engine Components
Four Seasons
FORD TAURUS 95-94/MERCURY SABLE 95-94
Mfr # 75230
Zoro # G202158902
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Metal
- Width 27.5 in
- Height 16.5 in
- Type Motor Assembly
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75230
- Zoro # G202158902
- UPC # 96361752306
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 27.5 in |
Height | 16.5 in |
Details
Material | Plastic / Metal |
Type | Motor Assembly |
Voltage | 12 |
Color | Black |
Connector Type | 3 Terminal Connector |
Terminal Quantity | 3 |
Electrical Or Mechanical | Electrical |
Connector Quantity | 1 |
Hub Bolt Hole Quantity | OE Mount |
Mount Type | OE mount |
Mount Location | Radiator Fan |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Connector Gender | Female |
Shroud Included | Included |
Connector Shape | Oval |
Shroud Material | Plastic |
Blade Type | Rigid |
Fan 1 Blade Quantity | 7 |
Terminal Gender | Male |
Fan Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING Blackzing SnapLoc Waterproof Wire, PK20 (BVS2)
- CTA MANUFACTURING KIT GM TIMING TOOL 1.4L (CTA1046)
- MAIN FILTER MP FILTRI CSG070M90A Replacement/Interchange Spin-On Filter (MF0410734)
- STENS Oem Replacement Belt 265-366 For Dixie Chopper 2006B128R (265-366)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- ZEROSTART Flowstart Circulation Heater, 1000W 120V (3305106)
- Four Seasons Engine Components