Shop All Power Steering Hoses
Four Seasons
Ford Taurus 95-94/Linc Continental 94/Me Hose Assembly, 56396
Mfr # 56396
Zoro # G9339378
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- O-Ring C Quantity 3
- O-Ring E Quantity 1
- Discharge End Style Female Springlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56396
- Zoro # G9339378
- UPC # 96361563964
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
O-Ring C Quantity | 3 |
O-Ring E Quantity | 1 |
Discharge End Style | Female Springlock |
Refrigerant Type | R134a |
Suction End Style | Male Springlock |
Bracket | w/o Bracket |
Service Port Type | R134a Quick Disconnect |
Switch Service Port | w/ Switch Port |
O-rings Included | Included |
O-Ring B Quantity | 3 |
Discharge End Type | Female Springlock |
Suction End Type | Male Springlock |
O-Ring D Quantity | 1 |
Manifold | Yes |
Discharge End | 0.500 in |
Suction End | 0.750 in |
O-Ring A Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4 Piece E-Clip Tool Set (4492)
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- MTD Regulator-Voltage (KM-21066-7017)
- GUEST Guest 2740A ChargePro On-Board Battery Charger, 40 Amps, 4 Banks (2740A)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1107 (3L-1107)
- Four Seasons Power Steering Hoses