Shop All Automotive Fans
Four Seasons
Ford Taurus 95-93 Fan Motor, 35316
Mfr # 35316
Zoro # G9567182
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Color Black
- Terminal Quantity 2
- Connector Gender Female
- Motor Diameter 4 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 35316
- Zoro # G9567182
- UPC # 96361353169
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Motor Diameter | 4 IN |
Details
Type | Motor Only |
Color | Black |
Terminal Quantity | 2 |
Connector Gender | Female |
Connector Shape | Oval |
Bolt Quantity | 3 |
Mount Type | OE Mount |
Connector Quantity | 1 |
Motor Type | 4 Pole |
Wire Quantity | Lead Wire |
Terminal Gender | Female |
Number of Speeds | OE Equivlent |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Lens Optic, Red, Depth: 3/4" (45822)
- AMERICAN FORGE & FOUNDRY Heavy-Duty Wheel Dollies (3577)
- BANDO Auto Serpentine Belt, 4Pk540 (4PK540)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (45713)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- MARADYNE Fan, Cab, 24V, Hd Dash, 300024 (300024)
- Four Seasons Automotive Interior Accessories