Shop All Engine Components
Four Seasons
FORD TAURUS 95-88/LINC CONTINENTAL 90-88
Mfr # 35317
Zoro # G302159083
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Height 18 in
- Type Motor Assembly
- Material Plastic / Metal
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35317
- Zoro # G302159083
- UPC # 96361353176
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 23 in |
Height | 18 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Voltage | 12 |
Color | Black |
Connector Type | 3 wire lead w/ Connector |
Mount Location | Radiator Fan |
Connector Gender | Male |
Terminal Quantity | 3 |
Blade Type | Rigid |
Fan Quantity | 1 |
Mount Type | OE mount |
Connector Shape | Round |
Shroud Included | Included |
Fan 1 Blade Quantity | 9 |
Hub Bolt Hole Quantity | OE Mount |
Shroud Material | Plastic |
Connector Quantity | 1 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Electrical Or Mechanical | Electrical |
Terminal Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE 16 Oz. Automotive Goo & Sticker Remover Bottle, Yellow, Automotive (2083)
- BIG RED Torin Hydraulic 5000 lb Automotive Trolley Jack (T825013S)
- SKF Shaft Seal, 1-1/8 x 2 x 1/4", CRW1, Nitrile Rubber (11340)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- ARP FORD 6.7L DIESEL HEAD STUD KIT (250-4301)
- Four Seasons Engine Components