Shop All Automotive Fans
Four Seasons
Ford Taurus 93-90 Fan Motor, 35196
Mfr # 35196
Zoro # G9563691
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Color Black
- Motor Diameter 4 IN
- Motor Type 4 Pole
- Wire Quantity 2 Lead Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35196
- Zoro # G9563691
- UPC # 96361351967
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Motor Diameter | 4 IN |
Details
Type | Motor Only |
Color | Black |
Motor Type | 4 Pole |
Wire Quantity | 2 Lead Wires |
Number of Speeds | OE Equivlent |
Bolt Quantity | 3 |
Terminal Gender | Wire Leads |
Mount Type | OE Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Wiper Blade, Series 31, 19 In (31-19)
- REMA TIP TOP 5/16 Carbide Cutter For Tire Injuries 5/16 (PRMPCC-3)
- GROTE Maxi Fuse, 30A (82-ANX-30A)
- AUVECO FORD SPECIALTY RIVET, PK/15, 15PK (21245)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- CAFRAMO Ultimate 757 12V 2-Speed 7" Fan - Direct Wire - Black (757DCBBX)
- Four Seasons Automotive Interior Accessories