Shop All Automotive Air Conditioning Accumulators
Four Seasons
FORD TAURUS 93-89
Mfr # 55620
Zoro # G902077077
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/ Hose
- Outside Diameter 0.750 in
- Material Steel
- Switch Port Dia. 0.250 in
- Refrigerant Type R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55620
- Zoro # G902077077
- UPC # 96361556201
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Outside Diameter | 0.750 in |
Switch Port Dia. | 0.250 in |
Details
Type | w/ Hose |
Material | Steel |
Refrigerant Type | R134a |
Inlet Type | Male Springlock |
Outlet Fraction | 3/4 in |
Mounting Bracket Included | w/o Bracket |
Suction End Type | Male Springlock |
Outlet Type | Male Springlock |
Switch Qty. | 2 |
Inlet Fraction | 3/4 in |
Service Port Type | Service Port |
Service Port Qty | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabrade DYN-56107 Psa Vinyl-Face 6 In. Diameter Random Orbital Sanding Pad (DYN-56107)
- LISLE Headrest W/O SCREWS (LI96412)
- ANTHES Exhaust Rain Cap, 2-3/4 x 2-15/16 In. (11008)
- FLEETGUARD Pac, Ff, FF5319 (FF5319)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- GPD Accum / Driers, 1411536 (1411536)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- GPD Accum / Driers, 1411388 (1411388)
- Four Seasons Automotive Heating & Air Conditioning