Shop All Automotive Electrical Parts
Four Seasons
Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319
Mfr # 20319
Zoro # G2844944
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Speed Fixed # 3
- Terminal Type Spade
- Connector Gender Female
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20319
- Zoro # G2844944
- UPC # 96361203198
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Fixed # 3 |
Terminal Type | Spade |
Connector Gender | Female |
Number of terminals | 4 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Plug-1.25" T-Handle Brass, #520082-1 (520082-1)
- BUYERS PRODUCTS Black Drop Forged Heavy-Duty Towing Shackle (B0681)
- BUYERS PRODUCTS 18x27x71Textured Matte Black Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 11x27x60 (1739420)
- CRESCENT JOBOX 6 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 12"H x 26"L (1406980)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- AXXESS Axxess AXDIS-GMLN29 Data Interface for GM 06 Plus with SWC (AXDIS-GMLN29)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- SOLIDDRIVE Power Supply (AC-PS3240)
- PYLE Power Series 12" 1600W Dual-Voice-Coil 4Ω Subwoofer (PLPW12D)
- Four Seasons Automotive Electrical