Shop All Automotive Fans
Four Seasons
Ford Taurus 03-96/Mercury Sable 03-96 Rad Fan Assy, 75215
Mfr # 75215
Zoro # G9591326
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Shroud Included
- Material Plastic / Metal
- Width 15.25 in
- Height 15.25 in
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75215
- Zoro # G9591326
- UPC # 96361752153
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 15.25 in |
Height | 15.25 in |
Details
Includes | Shroud Included |
Material | Plastic / Metal |
Type | Motor Assembly |
Voltage | 12 |
Color | Black |
Fan Quantity | 1 |
Connector Quantity | 1 |
Blade Type | Rigid |
Hub Bolt Hole Quantity | OE Mount |
Fan 1 Blade Quantity | 6 |
Connector Gender | Female |
Connector Shape | Oval |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Terminal Gender | Male |
Electrical Or Mechanical | Electrical |
Blade Material | Plastic |
Mount Type | OE mount |
Mount Location | Radiator Fan |
Terminal Quantity | 3 |
Connector Type | 3 Terminal Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 30 g FN style Plasteel clipon weight (PLO10776)
- ZEP Parts Washer Cleaner, Pail, 5 gal, Solvent, Dirt/Grease/Oil, 40°F (036635)
- GATES Classical Section Molded Notch V-Belt, Bx46 (BX46)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- RHINO RACK Rhino Rack RHR-RLT600H X2 Quick Mount Leg (RHR-RLT600H)
- Four Seasons Automotive Fans