Shop All Power Steering Hoses
Four Seasons
Ford Ranger 94/Mazda Pickup 94 Hose Assembly, 56392
Mfr # 56392
Zoro # G9337138
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- O-Ring D Quantity 2
- O-Ring B Quantity 3
- O-rings Included Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56392
- Zoro # G9337138
- UPC # 96361563926
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
O-Ring D Quantity | 2 |
O-Ring B Quantity | 3 |
O-rings Included | Included |
Suction End | 0.625 in |
Refrigerant Type | R134a |
Bracket | w/ Bracket |
Switch Service Port | w/ Switch Port |
O-Ring C Quantity | 1 |
Discharge End Type | Female Springlock |
Suction End Type | Male Springlock |
Discharge End Style | Female Springlock |
Service Port Type | R134a Quick Disconnect |
Suction End Style | Male Springlock |
Manifold | Yes |
O-Ring E Quantity | 1 |
Discharge End | 0.500 in |
O-Ring A Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA VIPER SEWER HOSE KIT, 15', BOXED (D04-0450)
- WCR SM Arnold Leather Chamois 4 Square Foot (85-040)
- RHINO-RACK PIONEER HIGH LIFTING JACK HOLDER BRACKET (TOP MOUNT) (43219)
- ILC Replacement for Heine Mini 2000 FO Otoscope replacement light bulb lamp (MINI 2000 FO OTOSCOPE HEINE)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- CRP PRODUCTS P/S Suction Hose, Psh0569 (PSH0569)
- Four Seasons Power Steering Hoses