Shop All Power Steering Hoses
Four Seasons
Ford Ranger 93-92 Hose Assembly, 55669
Mfr # 55669
Zoro # G9334049
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- Discharge End 0.500 in
- Suction End Type Male Springlock
- O-Ring C Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55669
- Zoro # G9334049
- UPC # 96361556690
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
Discharge End | 0.500 in |
Suction End Type | Male Springlock |
O-Ring C Quantity | 1 |
Discharge End Type | Female Springlock |
Bracket | w/o Bracket |
Manifold | Yes |
Switch Service Port | w/ Switch Port |
O-Ring D Quantity | 2 |
O-Ring E Quantity | 4 |
Discharge End Style | Female Springlock |
Suction End | 0.625 in |
Suction End Style | Male Springlock |
Refrigerant Type | R134a |
O-Ring A Quantity | 2 |
O-rings Included | Included |
O-Ring B Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 116 Flush Plug W Sealant (A1006245)
- OPTRONICS 10-Led 6in. Flange Surface Mount Utility Light; Hard Wired (BUL78CB)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- WALKER EXHAUST Exhaust Muffler, 18177 (18177)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- CRP PRODUCTS Toyota Camry 97-01 4 Cyl. 2.2L Toyota Ca P/S Hose-Return, Psh0421 (PSH0421)
- Four Seasons Rubber Hoses & Accessories