Shop All Power Steering Hoses
Four Seasons
Ford Ranger 92 Hose Assembly, 56230
Mfr # 56230
Zoro # G9338258
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Suction End 0.625 in
- Refrigerant Type R134a
- Switch Service Port w/ Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56230
- Zoro # G9338258
- UPC # 96361562301
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Suction End | 0.625 in |
Refrigerant Type | R134a |
Switch Service Port | w/ Switch Port |
Discharge End Type | Female Springlock |
Suction End Type | Male Springlock |
Suction End Style | Male Springlock |
Discharge End Style | Female Springlock |
Service Port Type | UNF Service Port |
O-rings Included | Included |
O-Ring D Quantity | 1 |
O-Ring B Quantity | 3 |
O-Ring C Quantity | 1 |
O-Ring A Quantity | 3 |
Manifold | Yes |
Bracket | w/o Bracket |
Discharge End | 0.500 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN R7 Nerf Step Bar Pad & Clips (28-70001)
- KFI Honda Pioneer 700 Rear DT Bumper (101565)
- BLUE SEA SYSTEMS Safetyhub 100 Fuse Block (7725)
- GROTE Bracket, Polycarbonate, 5 5/8 In (92511)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- GENUINE Power Steering Hose, 32416781779 (32416781779)
- Four Seasons Power Steering Hoses