Shop All Power Steering Hoses
Four Seasons
Ford Mustang 98-97 Hose Assembly, 55312
Mfr # 55312
Zoro # G9342239
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Svc Port High Side High Side
- Bracket w/ Bracket
- Service Port Size M12x1.000
- O-Ring A Quantity 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55312
- Zoro # G9342239
- UPC # 96361553125
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | M12x1.000 |
Details
Includes | Fittings Included |
Svc Port High Side | High Side |
Bracket | w/ Bracket |
O-Ring A Quantity | 6 |
Switch Service Port | w/ Switch Port |
Service Port Qty | 1 |
Component Type | Discharge Line |
Service Port Type | R134a Quick Disconnect |
Suction End Type | Springlock |
Refrigerant Type | R134a |
O-Ring B Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Chrome Plated Super Horn (306-2T)
- RUBBERMASTER PLUS 20.5R25 Radial Grader Tube With TRJ1175C Valve (160921)
- JOHNSON CONTROLS Thermal Conductive Mtl (F-1000-182)
- E-Z-GO Seat Bottom Covers in Black (71602G06)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- GATES Pressure Line Power Steering Assembly, 360020 (360020)
- Four Seasons Rubber Hoses & Accessories