Shop All Automotive Fans
Four Seasons
Ford Mustang 98-97 Fan Motor, 35122
Mfr # 35122
Zoro # G9557139
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Color Black
- Wire Quantity 3 Lead Wires w/ Connector
- Terminal Quantity 3
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35122
- Zoro # G9557139
- UPC # 96361351226
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Motor Diameter | 4 IN |
Details
Type | Motor Only |
Color | Black |
Wire Quantity | 3 Lead Wires w/ Connector |
Terminal Quantity | 3 |
Connector Quantity | 1 |
Mount Type | OE Mount |
Motor Type | 4 Pole |
Connector Shape | Oval |
Connector Gender | Female |
Terminal Gender | Male |
Bolt Quantity | 3 |
Number of Speeds | OE Equivlent |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L) (24937)
- CAMCO SUPREME BY-PASS 3-WAY VALVE REPLACEMENT, LLC (37463)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-15/16in. L (PT9477)
- AUTO VENTSHADE 14-15 SILVERADO 1500 AEROSKIN ACRYLIC HOODPROTECTOR (322062)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- MARADYNE Bolt-On Fan, 1.3A, ChromePlatedSteel, 24VDC (F-300024)
- Four Seasons Automotive Interior Accessories