Shop All Automotive Air Conditioning Accumulators
Four Seasons
FORD MUSTANG 93-86-THUNDERBIRD 86/MERC C
Mfr # 55636
Zoro # G902077121
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/ Hose
- Outside Diameter 0.625 in
- Material Steel
- Outlet Fraction 5/8 in
- Outlet Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55636
- Zoro # G902077121
- UPC # 96361556362
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Outside Diameter | 0.625 in |
Switch Port Dia. | 0.250 in |
Details
Type | w/ Hose |
Material | Steel |
Outlet Fraction | 5/8 in |
Outlet Fitting Gender | Female |
Inlet Type | Female O-Ring |
Inlet Fraction | 5/8 in |
Inlet Fitting Gender | Female |
Switch Port Quantity | 1 |
Mounting Bracket Included | w/o Bracket |
Refrigerant Type | R134a |
Outlet Type | Female O-Ring |
Switch Qty. | 2 |
Suction End Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 1810 VSM 422 Tank Sender Diesel, Water, or Waste Tank Level (1810)
- INTERSTATE PNEUMATICS Heavy Duty Air Tire Inflator for Cars & Trucks 10-120 PSI (TF5000)
- 3M Reflective Tape, Gray, Plastic, 150 ft. L (7610)
- ECCO SAFETY GROUP DIRECTIONAL, 12 LEDS, FLEXIBLE, SURFACE MOUNT, DUAL COLOR, 12-24VDC, AMBER/WHITE (ED3794AW)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- GPD Accum / Driers, 1411388 (1411388)
- GPD Accum/Filter Drier, 1411913 (1411913)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- GPD Accum / Driers, 1411536 (1411536)
- Four Seasons Automotive Air Conditioning Accumulators