Shop All Power Steering Hoses
Four Seasons
Ford Mustang 85-83/Mercury Capri 85-83 Hose Assembly, 55694
Mfr # 55694
Zoro # G9339509
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- O-Ring C Quantity 1
- O-Ring B Quantity 3
- Bracket w/o Bracket
- Refrigerant Type R12, R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55694
- Zoro # G9339509
- UPC # 96361556942
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Switch Port Size | 3/4" - 24 |
Details
Includes | Fittings Included |
O-Ring C Quantity | 1 |
O-Ring B Quantity | 3 |
Bracket | w/o Bracket |
Refrigerant Type | R12, R134a |
Component Type | Discharge Line |
Switch Service Port | w/ Switch Port |
Switch Port Quantity | 1 |
O-Ring D Quantity | 1 |
O-Ring A Quantity | 1 |
Suction End Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Hex H V Cap, Chrome, Tires, PK4 (00716-8)
- MORRYDE UNDER STEP STORAGE BOX W/SUPPORT BRACKET (SP54-099)
- BALDWIN FILTERS Air Filter, 6-31/32 x 3 in. (PA3901)
- GATES Classical Section Wrapped V-Belt, A32 (A32)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- EDELMANN Power Steering Return Line Hose Assembly, 92887 (92887)
- Four Seasons Rubber Hoses & Accessories