Shop All Automotive Air Conditioning Accumulators
Four Seasons
Ford Mustang 09-05 Accumulator, 83097
Mfr # 83097
Zoro # G4123860
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Steel
- Outlet Fitting Type Female Springlock
- Body Length 8.000 IN
- Switch Service Port w/ Service Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83097
- Zoro # G4123860
- UPC # 96361830974
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Body Length | 8.000 IN |
Body Diameter | 3.500 IN |
Details
Type | Accumulator |
Material | Steel |
Outlet Fitting Type | Female Springlock |
Switch Service Port | w/ Service Port |
Inlet Fitting Type | Female Springlock |
Outlet Fraction | 3/4 in |
O-Ring C Quantity | 1 |
O-Ring D Quantity | 3 |
Mounting Bracket Included | w/o Bracket |
O-Ring B Quantity | 3 |
O-Ring A Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), 7403 (7403)
- EXTREME MAX Extreme Max 3006.6714 BoatTector Complete Mushroom Anchor Kit with Rope and Marker Buoy - 8 lbs. (3006.6714)
- MEGUIARS Marine Vnyl Rbr Clnr16Oz (M5716)
- CHANNELLOCK Oil Filter/Pvc Plier (215)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- GPD Accum / Driers, 1411536 (1411536)
- GPD Accum/Filter Drier, 1411913 (1411913)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- Four Seasons Automotive Heating & Air Conditioning