Shop All Engine Sensors
Four Seasons
Ford Mustang 04-01 Cool Temp Sensr, 37864
Mfr # 37864
Zoro # G1633159
original price:
$20.25
8% off
new price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. Female
- Number of Wires 2
- Type Coolant Temp Sensor
- Connector Shape Rectangular
- Fitting Thread Size M12-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37864
- Zoro # G1633159
- UPC # 96361378643
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | M12-1.25 |
Details
Number of Wires | 2 |
Type | Coolant Temp Sensor |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 6005 m-Series (Mini) Battery Switch Single Circuit ON/OFF (6005)
- WOLO Back Up Alarm, Heavy Duty, White Noise (BA-197WN)
- SKF NBR, single lip, grease seal, Bore-Tite (7411)
- DONALDSON Lube Filter, Spin-On Full Flow, P551670 (P551670)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- BOSCH Oxygen Sensor, 13224 (13224)
- STANDARD IGNITION Engine Crankshaft Position Sensor, PC19 (PC19)
- WALKER Oxygen Sensor, 250-24704 (250-24704)
- WALKER Oxygen Sensor, 250-24409 (250-24409)
- HELLA Mass Air Flow Sensor, Hella 358166091 Hella (358166091)
- Four Seasons Engine Sensors