Shop All Automotive Fans
Four Seasons
Ford Focus 14-12 Rad Fan Assy, 76274
Mfr # 76274
Zoro # G9586572
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Height 16.25 in
- Material Plastic / Metal
- Includes Shroud Included
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76274
- Zoro # G9586572
- UPC # 96361762749
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 31 in |
Height | 16.25 in |
Details
Material | Plastic / Metal |
Includes | Shroud Included |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Hub Bolt Hole Quantity | OE Mount |
Mount Location | Radiator Fan |
Fan Quantity | 1 |
Electrical Or Mechanical | Electrical |
Connector Type | 2 wire lead w/ Connector |
Connector Quantity | 1 |
Connector Gender | Female |
Mount Type | OE mount |
Terminal Gender | Male |
Fan 1 Blade Quantity | 8 |
Blade Type | Rigid |
Connector Shape | Round |
Shroud Material | Plastic |
Terminal Quantity | 3 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Blade Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fan Belt For Ferris Is1500Zx Is2000Z Is1500Z Series Mowers 5100555 (266-156)
- WAI GLOBAL Voltage Regulators, D17SE (D17SE)
- ROBINAIR R1234yf A/C High/Low Couplers, Steel (18124)
- GUEST 2112A Battery On/Off Switch Universal Mount w/o AFD (2112A)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- URO PARTS Heater Fan Motor, 357820021 (357820021)
- Four Seasons Automotive Interior Accessories