Shop All Automotive Fans
Four Seasons
Ford Focus 07-00 Fan Motor, 35148
Mfr # 35148
Zoro # G9566281
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Color Black
- Terminal Gender Male
- Motor Diameter 4 IN
- Motor Type 4 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35148
- Zoro # G9566281
- UPC # 96361351486
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Motor Diameter | 4 IN |
Details
Type | Motor Only |
Color | Black |
Terminal Gender | Male |
Motor Type | 4 Pole |
Terminal Quantity | 2 |
Connector Shape | Rectangular |
Connector Quantity | 1 |
Bolt Quantity | 3 |
Mount Type | OE Mount |
Connector Gender | Female |
Number of Speeds | OE Equivlent |
Wire Quantity | Lead Wire |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING LED Round 2 Diameter Amber Lens Grommet Mount With 14618 Grommet And 16249 Plug (V164KA)
- VIAIR 40 Amp Female socket, I2v/24v, IP66 (93950)
- LISLE Hub Removal Kit for Dodge (38210)
- WALKER EXHAUST Exhaust Pipe Connector, 41557 (41557)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- RHINO RACK Rhino Rack RHR-RLT600H X2 Quick Mount Leg (RHR-RLT600H)
- Four Seasons Automotive Fans