Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
FORD FESTIVA 93-89/HYUN SONATA 98-92/KIA
Mfr # 45000
Zoro # G502159166
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Width - Belt Tensioners and Tension Pulleys .5 in
- Belt Type V-Belt
- Width 12.7 MM
- Type Pulley
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 45000
- Zoro # G502159166
- UPC # 96361450004
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | .5 in |
Width | 12.7 MM |
Inside Diameter | .47 IN |
Belt Width | 0.500 in |
Bore Dia. | .47 in |
Details
Belt Type | V-Belt |
Type | Pulley |
Material | Steel |
Pulley Type | Idler Pulley |
Groove Quantity | 1 |
Mount Hole Qty | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Top Cap - 7/8" (270100-1)
- CTA MANUFACTURING Spark Plug Gap Gauge, 9Wire (CTA3238)
- FJC Pag Oil, 8 oz. (2484)
- WIX FILTERS Engine Oil Filter #Wix 51060 (51060)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS Cadillac Cimarron 84-83/Chev Celebrity 8 Pulley, 45957 (45957)
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- GATES Belt Tensioner, Industry Number, 38587 (38587)
- Four Seasons Automotive Belt Tensioners & Pulleys