Shop All Automotive Switches
Four Seasons
Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377
Mfr # 37377
Zoro # G8905938
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size M16-1.50
- Temperature On 206
- Type Cooling Fan
- Connector Gender Male
- Temperature Off 197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37377
- Zoro # G8905938
- UPC # 96361373778
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | M16-1.50 |
Details
Temperature On | 206 |
Type | Cooling Fan |
Connector Gender | Male |
Temperature Off | 197 |
Terminal Quantity | 1 |
Mounting Location | Eng/Rad Mounted |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Rotating Beacon, Amber, 6-13/64" H (7660A)
- WESTIN Molded Running Boards (27-0015)
- ANCOR Stainless Steel Cusion Clamp - 7/8" - 10-Pack (403872)
- MSD IGNITION CAP/ROTOR KIT CHRY/CHEVY SMA (84315)
- FOUR SEASONS Switch Kit (36684)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- STANDARD IGNITION IGNITION SWITCH WITH LOCK CYLINDER (US-1158)
- Four Seasons Automotive Electrical