Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Ford Festiva 93-88/Honda Prelude 85-83
Mfr # 54266
Zoro # G700557672
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Diameter No. 8
- Width 8.250 IN
- Material Aluminum
- Type Serpentine
- Height 8.250 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 54266
- Zoro # G700557672
- UPC # 96361542662
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Diameter | No. 8 |
Width | 8.250 IN |
Height | 8.250 IN |
Depth | 3.94 IN |
Outlet Fitting Outside Diameter | No. 10 |
Core Width Fraction | 8-1/8 in |
Core Depth Fraction | 3-15/16 in |
Core Height Fraction | 8-1/4 in |
Details
Material | Aluminum |
Type | Serpentine |
O-Ring B Quantity | 1 |
O-Ring A Quantity | 1 |
Outlet Fitting Type | Male Insert O-Ring |
Inlet Fitting Type | Female O-Ring |
Description
Ford Festiva 93-88/Honda Prelude 85-83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Track Ii 12Way Ad Swivel, #1100318 (1100318)
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- AGS Fuel Line Quick Connect (FLRQ045) (FLRQ-045)
- FOUR SEASONS Fitting-Splicer Bl, 14328 (14328)
- FOUR SEASONS FITTING (17849)
- FOUR SEASONS AC SYS SEAL KIT (24343)
- FOUR SEASONS Ferrule Ac Fitting, 16020 (16020)
- FOUR SEASONS Fitting-Tee Splicer, 16312 (16312)
- FOUR SEASONS Fitting-Metric 20Mm Ac Fitting, 14428 (14428)
- AAON Duct Temperature Sensor 6in Probe (G051240)
- Four Seasons Automotive Heating & Air Conditioning Parts