Shop All Automotive Air Conditioning Accumulators
Four Seasons
FORD FAIRMONT 83-82-GRANADA 82-LTD 86-83
Mfr # 33196
Zoro # G902077084
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Steel
- Switch Port Dia. 0.250 in
- Mounting Bracket Included w/o Bracket
- Body Length 10.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33196
- Zoro # G902077084
- UPC # 96361331969
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Switch Port Dia. | 0.250 in |
Body Length | 10.5 IN |
Body Diameter | 3.500 IN |
Details
Type | Accumulator |
Material | Steel |
Mounting Bracket Included | w/o Bracket |
O-Ring B Quantity | 1 |
Outlet Fitting Type | Barb Fitting |
Inlet Fitting Type | Female O-Ring |
Outlet Fraction | 3/4 in |
Switch Service Port | w/o Service Port |
O-Ring A Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMC Front Left Suspension Strut For Honda Civic (78-72926)
- WIX FILTERS Fuel Water Separator Filter, Wix 33405 (33405)
- VELVAC 1/8" Brass Elec Coil Air Converter (320148)
- BECK/ARNLEY Engine Oil Filter, 041-8136 (041-8136)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- GPD Accum / Driers, 1411536 (1411536)
- Four Seasons Automotive Air Conditioning Accumulators