Shop All Automotive Relay & Control Modules
Four Seasons
Ford F Series F-Size Pickup 07-05 Relay, 36206
Mfr # 36206
Zoro # G1971758
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Type Standard
- Terminal Type Blade
- Amperage Rating 20
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 36206
- Zoro # G1971758
- UPC # 96361362062
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Type | Standard |
Terminal Type | Blade |
Amperage Rating | 20 |
Terminal Quantity | 4 |
Connector Gender | Male |
Connector Shape | Square |
Bracket | w/o Bracket |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 9" x2" x2" (A-LP019)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK50 (5953-050HV)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- AFTERMARKET Hella Mini Relay (HLA-931680011-JN)
- CARDONE Remanufactured Engine Control Computer, 78-4347 (78-4347)
- ELECTRONIC SPECIALTIES Super Relay Buddy (ES194)
- Four Seasons Automotive Electrical