Shop All Automotive Air Conditioning Accumulators
Four Seasons
FORD EXPLORER/SPORT/SPORT TRAC 05-02/MER
Mfr # 83096
Zoro # G702077093
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Aluminum
- Mounting Bracket Included w/ Bracket
- Body Length 9.750 IN
- Switch Service Port w/ Service Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83096
- Zoro # G702077093
- UPC # 96361830967
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Body Length | 9.750 IN |
Body Diameter | 3.500 IN |
Details
Type | Accumulator |
Material | Aluminum |
Mounting Bracket Included | w/ Bracket |
Switch Service Port | w/ Service Port |
Outlet Fraction | 3/4 in |
O-Ring A Quantity | 2 |
Outlet Fitting Type | Pad Mount |
Inlet Fitting Type | Pad Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Angle Crossover Truck Tool Box, 69", EC10772 (EC10772)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- SILVA Silva 544928 Ranger 2.0 Quad Compass - Black (544928)
- STEELCRAFT AUTOMOTIVE 15-16 F150 HEAVY DUTY GRILLE GUARD (50-1420C)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- GPD Accum / Driers, 1411388 (1411388)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- Four Seasons Automotive Heating & Air Conditioning