Shop All Power Steering Hoses
Four Seasons
Ford Expedition 97 Hose Assembly, 56374
Mfr # 56374
Zoro # G9333470
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- O-Ring E Quantity 1
- Bracket w/ Bracket
- O-Ring A Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 56374
- Zoro # G9333470
- UPC # 96361563742
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
O-Ring E Quantity | 1 |
Bracket | w/ Bracket |
O-Ring A Quantity | 1 |
O-Ring C Quantity | 2 |
O-Ring B Quantity | 1 |
O-Ring D Quantity | 1 |
Switch Service Port | w/ Switch Port |
Suction End Type | P-Nut Fitting |
O-rings Included | Included |
Discharge End Style | P-Nut Fitting |
Service Port Type | R134a Quick Disconnect |
Discharge End Type | P-Nut Fitting |
Manifold | Yes |
Refrigerant Type | R134a |
Suction End Style | UNF O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 9" Coarse Thread J End Hold Down Bolts 6PK (73101)
- DONALDSON Air Filter, Primary Round, P182034 (P182034)
- VELVAC Male Connector, 1/4"x1/4" (012021)
- SIERRA Peak Concentrated Antifreeze/Coolant 1 gal (SEP003)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- GENUINE Power Steering Hose, 32416781779 (32416781779)
- Four Seasons Power Steering Hoses